Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L19-20R, 20 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2453
  • Zoro # G000701249

product price: 
$
62.45
/ea

Key Features

NEMA Receptacle Configuration
L19-20R
Current Rating
20 A
Voltage Rating
277V AC, 480V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2453
Zoro #
G000701249
UPC #
783585038407
Country of Origin
United States
Item
Locking Connector
NEMA Receptacle Configuration
L19-20R
Current Rating
20 A
Voltage Rating
277V AC, 480V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2 No. 49, UL Standard 62
Resistance Properties
Chemical Resistant, Impact Resistant
Material
.031" (.8) Brass
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
IP Rating
IP20
Body Material
Black nylon
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Weight
0.35
Flame Resistant
HB or better per UL94 or CSA 22.2 No. 0.6
Cord Range
0.350"-1.150" (9-29)
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Height
3.86 in
Length
2.33 in
Width
2.33 in
Dimensions
2.33 in x 2.33 in x 3.86 in
Wire Size
#16 AWG to #8 AWG
For Minimum Cable Diameter
0.35 in
For Maximum Cable Diameter
1.15 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 20A 3-PhaseWye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L19-20R, Screw Terminal, Black and White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products