Shop HUBBELL
See all product information
Create Account
Locking Nema L16-20C Connector
- Mfr # L1620C
- Zoro # G523560378
product price:Â
$
76.99
/ea
Key Features
Housing Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1620C
- Zoro #
- G523560378
- UPC #
- 783585835914
- Country of Origin
- Unknown
Details
- Housing Color
- Black
- Item
- Locking Connectors
- Material
- Nylon
Description
Polarized Type; Nylon Material; Black/White Color; L16-20R Configuration; 4 Wire(S); UL 94/498, CSA C22.2 Approval; 480 VAC 3-Phase Voltage Rating; 20 Ampere Current Rating; Grounding; 3 Pole(S); 0.625 to 1.05 Inch Cord Size; Hubbell-PRO Brand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.