Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Locking Connector, L25-30R, 30 A, 240V AC, Single Phase, 2 Pole, Black, White
- Mfr # HBL2603
- Zoro # G700702485
product price:Â
$
84.45
/ea
Key Features
NEMA Receptacle Configuration
L25-30R
Current Rating
30 A
Voltage Rating
240V AC
Phase
Single
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2603
- Zoro #
- G700702485
- UPC #
- 783585580296
- Country of Origin
- United States
- Item
- Locking Connector
- NEMA Receptacle Configuration
- L25-30R
- Current Rating
- 30 A
- Voltage Rating
- 240V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- funnel shaped wire entry
- Connection Orientation
- Straight
- Grounding
- Grounded
- Housing Color
- Black, White
- Cap Type
- No Cap
- Standards
- CSA Listed, UL Listed
- Resistance Properties
- Chemical Resistant, Impact Resistant, Moisture Resistant
- IP Rating
- IP20
Dimensions
- For Maximum Cable Diameter
- 0.9375 in
- For Minimum Cable Diameter
- 0.325 in
Description
Hubbell Wiring Device Kellems, TwistLock Devices, Female Connector, 30A240V Line to Neutral, 2-Pole 3-Wire Grounding, L25-30R, Black and White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.