Flanged Locking Inlet, Non-NEMA, 50 A, 250V AC, Three Phase, 2 Pole, Screw Terminals, Silver

  • Mfr # HBL3767

  • Zoro # G600702257


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL3767
Zoro #
G600702257
UPC #
783585236445
Country of Origin
United States

Dimensions

Wire Size
#6AWG
Dimensions
2.17 in x 3.50 in x 2.56 in
Length
2.17 in
Height
2.56 in
Width
3.50 in

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
Certified to CSA C22.2 No.42, Listed to UL 498
Resistance Properties
Heat Resistant
Special Features
Molded In or Stamped On
Material
zinc plated Steel
Flange Material
Steel Weldment
Wiring Style
With Lift Cover
Application
Extra Heavy Duty Industrial
Lock Type
Twist-lock
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG solid or stranded copper wire only
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
50 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 50A 250V AC/600V AC, 2-Pole 3-Wire Grounding, Non-NEMA,Screw Terminal, Black, With Lift Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products