Locking Receptacle, L19-20R, 20 A, 125V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2450

  • Zoro # G700702492


product price:  $51.59
/ea

Key Features

NEMA Receptacle Configuration
L19-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2450
Zoro #
G700702492
UPC #
783585235813
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Width
1.7 in
Height
1.24 in
Length
3.28 in
Dimensions
3.28 in x 1.7 in x 1.24 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L19-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Material
Steel-zinc-plated
Special Features
Molded In or Stamped On
IP Rating
IP20
Wiring Style
Standard
Application
Heavy Duty Industrial
Spring Material
.040" Brass
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
Base Material
Nylon Polyester
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L19-20R, Screw Terminal, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products