Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Locking Receptacle, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Brown

  • Mfr # HBL4560RT
  • Zoro # G300701956

product price: 
$
33.35
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL4560RT
Zoro #
G300701956
UPC #
783585318561
Country of Origin
United States
Item
Duplex Locking Receptacle
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Brown
Mount Type
Screw Mounting
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL 498
Resistance Properties
Impact
Material
Steel-zinc-plated
Wiring Style
Standard
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Base Material
RTP
Lock Type
twist-lock
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Spring Material
.031" Brass
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
15 A
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #18 - #10 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting

Dimensions

Wire Size
15A #14 AWG
Length
3.28 in
Width
1.53 in
Dimensions
3.28 in x 1.53 in x 1.26 in
Height
1.26 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Single Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, RingTerminal, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products