Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL4723VY

  • Zoro # G100701576


product price:  $13.55
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL4723VY
Zoro #
G100701576
UPC #
783585236803
Country of Origin
United States

Dimensions

Cord Size
.220"-.660"
Wire Size
#18 AWG to #12 AWG
Length
1.49 in
Width
1.49 in
Height
1.87 in
Dimensions
1.49 in x 1.49 in x 1.87 in
For Minimum Cable Diameter
0.22 in
For Maximum Cable Diameter
0.66 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Standards
Green), Terminals identified in accordance with UL 498 (X, UL/CSA, White, Y, Z
Resistance Properties
impact and crush resistant
Material
Nylon
Application
Extra Heavy Duty Industrial
IP Rating
IP20
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Blade Material
Brass
Cord Type
All Listed Portables
Cord Range
0.220"-0.660"(5.6-16.8)
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Amperage Rating
15 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise, MalePlug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products