Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Flanged Locking Inlet, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Flush Mount, Gray

  • Mfr # HBL2745SW

  • Zoro # G900701707


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2745SW
Zoro #
G900701707
UPC #
783585232041
Country of Origin
United States

Dimensions

Cord Size
16 to 8 AWG
Length
3.75 in
Width
3.75 in
Wire Size
#16 AWG to #8 AWG
Dimensions
3.75 in x 3.75 in x 2.44 in
Height
2.44 in

Details

Item
Watertight Flanged Locking Inlet
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
Closure Cap
Flange Type
Flanged
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Moisture Resistant, Watertight
Material
Thermoplastic
Contact Material
Brass
Weight
0.65 lb
Flammability
UL 94 V0
Screw Material
Stainless Steel
IP Rating
IP66
Dielectric Strength
2000V
Housing Material
Gray Valox
Retainer Material
Clear Polycarbonate
Application
Extra Heavy Duty Industrial
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V0 per UL94 or CSA 22.2 No.0.17 Environmental - Moisture Resistance - Type 4, 4X, 12, IP66 suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Insulation
Insulated Body
NEMA Enclosure Rating
4X, 12, 4
Shrouded
Yes

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged nlet, 30A 3-Phase Delta 600V AC, 3-Pole 4-WireGrounding, L17-30P, Screw Terminal , Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products