Zoro Homepage

Locking Connector, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Gray

  • Mfr # HBL2621F

  • Zoro # G000701089


product price: $46.51
/ea

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2621F
Zoro #
G000701089
UPC #
783585038858
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.9375 in
For Minimum Cable Diameter
0.36 in
Dimensions
2.75 in x 2.26 in x 2.26 in
Width
2.26 in
Length
2.75 in
Height
2.26 in
Wire Size
#16 AWG to #8 AWG

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal,Gray, High Temp Version,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.