Locking Connector, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals

  • Mfr # HBL2323ST

  • Zoro # G306170817


product price:  $38.00
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2323ST
Zoro #
G306170817
UPC #
783585719269
Country of Origin
China

Dimensions

Maximum Wire Size
8 AWG
Outside Diameter
2.57 in
Minimum Wire Size
16 AWG
Overall Length
2.26 in
For Maximum Cable Diameter
0.9375 in
For Minimum Cable Diameter
0.36 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
4X and Type 12, CSA C22.2 No. 42, CSA Certified to Type 4, Federal Specification W-C-596, UL 498, UL Listed
Resistance Properties
Impact Resistant
IP Rating
IP20
Midget Locking
No
Contact Material
Brass
For Location
Indoor
Housing Material
Nylon
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Series
EdgeConnectâ„¢

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Grounding Grounded, Market Industrial, Midget Locking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products