Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L8-20R, 20 A, 480V AC, Single Phase, 2 Pole, Spring Clamp Terminals

  • Mfr # HBL2343ST

  • Zoro # G306171180


product price:  $40.37
/ea

Key Features

NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2343ST
Zoro #
G306171180
UPC #
783585719306
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.9375 in
Minimum Wire Size
16 AWG
Outside Diameter
2.26 in
Overall Length
4.12 in
For Minimum Cable Diameter
0.36 in
Maximum Wire Size
8 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
Federal Specification, cULus Listed
Resistance Properties
Impact Resistant
Grade
Federal Specification
IP Rating
IP20
Contact Material
Copper
Midget Locking
No
Housing Material
Nylon
Market
Industrial
For Location
Indoor
Series
EdgeConnectâ„¢

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L8-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Copper, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products