Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Spring Clamp Terminals

  • Mfr # HBL2613ST

  • Zoro # G306170831


product price:  $71.15
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2613ST
Zoro #
G306170831
UPC #
783585719283
Country of Origin
China

Dimensions

For Minimum Cable Diameter
0.36 in
For Maximum Cable Diameter
0.9375 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2, Fed. Spec. W-C596G
Resistance Properties
Impact Resistant
IP Rating
IP20
Market
Industrial
Midget Locking
No
Housing Material
Nylon
Series
EdgeConnectâ„¢

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Minimum Cable Diameter 0.35 in, Grounding Grounded, Market Industrial, Midget Locking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products