Locking Connector, L10-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2663

  • Zoro # G600701793


product price: $87.35
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2663
Zoro #
G600701793
UPC #
783585456799
Country of Origin
United States

Dimensions

Wire Size
#16 AWG to #8 AWG
For Minimum Cable Diameter
0.30 in
For Maximum Cable Diameter
0.95 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L10-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2 No.42, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Application
Heavy Duty Industrial
Material
Nylon
IP Rating
Not Rated
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
30 A
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Cord Range
0.300"-0.950" (7.6-24.1)

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector, 30A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-30R,Screw Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products