Locking Connector, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # HBL24CM23

  • Zoro # G300702113


product price: $63.86
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL24CM23
Zoro #
G300702113
UPC #
783585038506
Country of Origin
United States

Dimensions

Length
2.33 in
Width
2.33 in
Height
3.86 in
Dimensions
2.33 in x 2.33 in x 3.86 in
Wire Size
#16 AWG to #8 AWG
For Minimum Cable Diameter
0.35 in
For Maximum Cable Diameter
1.15 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA C22.2 No.42, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Special Features
Terminals identified in accordance with UL 498
Body Material
Natural White Nylon
Material
.031" (.8) Brass
IP Rating
IP20
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.4
Amperage Rating
20 A
Cord Range
0.350"-1.150" (9-29)
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding,L15-20R, Screw Terminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products