Locking Connector, L18-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2443

  • Zoro # G3263994


product price: $62.39
/ea

Key Features

NEMA Receptacle Configuration
L18-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2443
Zoro #
G3263994
UPC #
783585038360
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Cord Size
0.350 in to 1.150 in
Maximum Wire Size
8 AWG
Outside Diameter
2.33 in
Minimum Wire Size
16 AWG
Overall Length
2.33 in
Wire Size
#16 AWG to #8 AWG
Width
2.33 in
Length
2.33 in
Height
3.86 in
Dimensions
2.33 in x 2.33 in x 3.86 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L18-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
Material
Nylon
Grade
Industrial
Boot Code
C
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Body Material
Natural White Nylon
For Location
Indoor
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
2 hp
For Environment
Dry
Power Indicating Light
No
Midget Locking
No
Market
Industrial
Contact Material
Brass
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
HB
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Weight
0.4
Amperage Rating
20 A
Cord Range
0.350"-1.150" (9-29)
Application
Heavy Duty Industrial
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Insulation
Insulated Body
Power Indicator
No
Antimicrobial
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L18-20R, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products