Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2513FC

  • Zoro # G3303203


product price: $89.35
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2513FC
Zoro #
G3303203
UPC #
783585040004
Country of Origin
United States

Dimensions

Cord Size
0.350 in to 1.150 in
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Minimum Wire Size
16 AWG
Overall Length
3.86 in
Dimensions
3.86 in x 2.33 in x 2.33 in
Wire Size
#16 AWG to #8 AWG
Length
3.86 in
Height
2.33 in
Width
2.33 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified C22.2 No.42, Fed.Spec. W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Boot Code
C
IP Rating
IP20
Special Features
For Flat Cable
Grade
Industrial
Material
Nylon
Body Material
Natural White Nylon
Minimum Operating Temperature
-40 Degrees F
Midget Locking
No
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
HB
Power Indicating Light
No
For Location
Indoor
Housing Material
Nylon
Contact Material
Brass
Horsepower Rating
2 hp
For Environment
Dry
Market
Industrial
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.6
Dielectric Strength
2,000V minimum
Cord Range
0.350"-1.150" (9-29)
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Application
Heavy Duty Industrial
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Amperage Rating
20 A
Material - Mounting Hardware
Cord Mounted
Power Indicator
No
Antimicrobial
No

Description

• Superior cord grip design protects terminations from excess strain
• Clear, funnel shaped wire entry for ease of termination
• Integral dust shield protects wiring chamber from dust or contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products