
Locking Connector, L26-30R, 30 A, 240/415V AC, Three Phase, 4 Pole, Black, White (Discontinued)
- Mfr # HBL2803
- Zoro # G300701147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2803
Zoro #
G300701147
UPC #
783585580333
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Details
Item
Locking Connector
NEMA Receptacle Configuration
L26-30R
Current Rating
30 A
Voltage Rating
240/415V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP66
Standards
CSA Listed, Federal Specification, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Description
Hubbell Wiring Device Kellems, TwistLock Devices, Female Connector, 30A240/415V, 2-Pole 3-Wire Grounding, L26-30R, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.