Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL4729CA

  • Zoro # G100701484


product price: $38.55
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4729CA
Zoro #
G100701484
UPC #
783585171401
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.325 in
Length
2.08 in
Width
1.52 in
Height
2.00 in
Wire Size
#18 AWG to #10 AWG
Dimensions
2.08 in x 1.52 in x 2.00 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP20
Standards
CSA C22.2, UL Listed
Resistance Properties
Flame Resistant
Body Material
Natural White Nylon
Material
.032" Bronze
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Application
Heavy Duty Industrial
Weight
0.15
Dielectric Strength
2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Amperage Rating
15 A
Cord Range
0.325"-0.655"(8.3-16.6)

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Female Angled Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R,Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.