Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL2547
  • Zoro # G3088136

product price: 
$
30.29
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2547
Zoro #
G3088136
UPC #
783585235905
Country of Origin
United States

Dimensions

Cord Size
0.300 in to 0.655 in
Minimum Wire Size
18 AWG
For Minimum Cable Diameter
0.3 in
Maximum Wire Size
10 AWG
For Maximum Cable Diameter
0.655 in
Overall Length
4 in
Wire Size
#18 AWG to #10 AWG
Height
4.00 in
Length
4 in
Width
1.76 in
Dimensions
4.00 in x 1.76 in x 4.00 in
Wire Rope Length
4 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Grade
Industrial/Commercial
Material
Nylon
Body Material
Natural White Nylon
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Housing Material
Nylon
Midget Locking
No
Contact Material
Brass
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
For Environment
Dry
Market
Industrial
Power Indicating Light
No
Maximum Operating Temperature
167 Degrees F
Weight
0.2
Dielectric Strength
2,000V minimum
Flame Resistant
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 2,000V minimum Mechanical - Terminal Accommodation - #18 AWG - #10 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Application
Heavy Duty Industrial
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
Cord Range
0.300"-.655"(7.6-16.6)
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Amperage Rating
15 A
Antimicrobial
No
Power Indicator
No
Power and Ground Indicating Light
No

Description

• Integral weatherproofing shroud seals connection between plug and connector
• Nylon compression nut keeps water and dust from getting into the body around the cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products