Locking Connector, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL4729VY

  • Zoro # G300701550


product price: $21.29
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4729VY
Zoro #
G300701550
UPC #
783585236858
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.66 in
For Minimum Cable Diameter
0.22 in
Wire Size
#18 AWG to #12 AWG
Width
1.50 in
Height
2.59 in
Dimensions
1.50 in x 1.50 in x 2.59 in
Length
1.50 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
IP Rating
IP20
Standards
CSA C22.2, Fed. Spec. W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Body Material
Yellow nylon
Special Features
Terminals identified in accordance with UL 498
Material
Brass
Application
Heavy Duty Industrial
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.15
Dielectric Strength
Withstand 2,000V minimum
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Amperage Rating
15 A
Cord Range
0.220"-0.660"(5.6-16.8)
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Performance
Electrical - Current Interrupting - Certified for full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #12 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise,Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, ScrewTerminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products