Locking Connector, L5-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # HBL26CM13V

  • Zoro # G500701756


product price: $26.45
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL26CM13V
Zoro #
G500701756
UPC #
783585808239
Country of Origin
United States

Dimensions

Length
2.26 in
Dimensions
2.26 in x 2.26 in x 3.86 in
Height
3.86 in
Width
2.26 in
Wire Size
#18 AWG to #10 AWG
For Minimum Cable Diameter
0.59 in
For Maximum Cable Diameter
0.9375 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Corrosion Resistant, Crush Resistant, Impact Resistant
Body Material
Yellow nylon
IP Rating
IP69K
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Material
.031" (.8) Brass
Application
Marine Wiring Devices
Weight
0.25
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Dielectric Strength
2,000V minimum
Cord Range
0.590"-0.930" (15.0-23.6)
Insulation
Insulated Body
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Amperage Rating
30 A
Performance
Electrical-Current Interrupting - Certified for full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #18 AWG - #10 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Environmental - Moisture Resistance - IP20 Suitability

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine GradeValise, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products