Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, Non-NEMA, 10/20 A, 250/600V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # HBL3523C

  • Zoro # G3072553


product price: $99.77
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3523C
Zoro #
G3072553
UPC #
783585039923
Country of Origin
United States

Dimensions

Cord Size
0.350 in to 1.150 in
For Minimum Cable Diameter
0.35 in
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
1.15 in
Minimum Wire Size
16 AWG
Outside Diameter
2.33 in
Overall Length
2.33 in
Dimensions
2.33 in x 2.33 in x 3.86 in
Wire Size
#16 AWG to #8 AWG
Width
2.33 in
Height
3.86 in
Length
2.33 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified C22.2 No.42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
IP Rating
IP20
Grade
Industrial
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Body Material
Natural White Nylon
For Location
Indoor
Contact Material
Brass
Housing Material
Nylon
Midget Locking
No
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
For Environment
Dry
UL 94 Flammability Rating
HB
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.45
Dielectric Strength
Withstands 2,000V minimum
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Material - Mounting Hardware
Cord Mounted
Cord Range
0.350"-1.150" (9-29)
Amperage Rating
20/10 A
Insulation
Insulated Body
Application
Heavy Duty Industrial
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Power Indicator
No
Antimicrobial
No

Description

The HUBBELL 20/10A Twist-Lock Connector is a locking connector rated for use in specified environments. It features a ribbed nylon housing; see specifications for material properties and resistance to impact and chemicals, as well as a cord grip design intended to support wire terminations that helps protect wire terminations from strain. The connector accommodates four poles and five wires, operates at 250/600V AC, and is suitable for use with stranded copper wire ranging from #16 AWG to #8 AWG.


Key Features of the HUBBELL 20/10A Twist-Lock Connector:

  • Amperage Rating: Rated for 20/10 A current at up to 250/600V AC.

  • Cable Range: Accepts cable diameters from 0.350" to 1.150".

  • Body Material: Constructed with natural white nylon housing (omit claim).

  • Contact Material: Brass contacts used for conductivity.

  • Wire Connection Type: Screw terminals compatible with #16 AWG – #8 AWG stranded copper wire only.

  • Temperature Rating: Operates continuously between -40°C (without impact) up to +75°C maximum temperature.

  • Flame Resistance: Meets HB or better per UL94 or CSA standards for flammability.

  • Standards Compliance: Certified to CSA C22.2 No.42, Federal Specification W-C-596, and listed to UL 498 requirements.

  • Cord Grip Design: Includes integral dust shield, funnel-shaped entry, and cord-mounted configuration as described in product specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products