Zoro Homepage

Locking Connector, Non-NEMA, 50 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # CS8264C

  • Zoro # G2995036


product price: $157.95
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8264C
Zoro #
G2995036
UPC #
783585828466
Country of Origin
United States

Dimensions

Cord Size
0.750 in to 1.125 in
Overall Length
6.5 in
Outside Diameter
2.563 in
Minimum Wire Size
10 AWG
For Maximum Cable Diameter
1.25 in
Maximum Wire Size
6 AWG
For Minimum Cable Diameter
0.83 in
Wire Size
#10 AWG to #6 AWG
Height
2.50 in
Length
6.50 in
Dimensions
6.50 in x 2.56 in x 2.50 in
Width
2.56 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2 No. 42, UL 498
Resistance Properties
Heat Resistant
Material
Super Tough Nylon
IP Rating
IP20
Grade
Industrial
Body Material
Black Nylon
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
HB
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
For Location
Indoor
Midget Locking
No
Housing Material
Nylon
For Environment
Dry
Dielectric Strength
Withstands 2,000V minimum
Weight
0.95
Flame Resistant
HB or better
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Range
.830"-1.250"(21.08-31.75)
Amperage Rating
50 A
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better Environmental - Operating Temperatures - Maximum continuous 75°C minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG stranded copper wire only
Application
Heavy Duty Industrial
Antimicrobial
No
Power Indicator
No

Description

Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
• Box terminal with hex socket threaded slug, permits high clamping pressure on conductors without damaging strands
• Heavy duty two-piece external cord clamp provides maximum strain relief
• Thermoplastic polyester interior provides heat resistance and impact strength
• Oversized contacts minimize operating temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products