
Locking Devices, Twist-Lock, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, White
Mfr # HBL61CM52W
Zoro # G600701809
product price:Â $1,383.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
50 A
Cord Length
50 ft
Voltage
125/250V
Standards
UL Listed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL61CM52W
Zoro #
G600701809
UPC #
783585519364
Country of Origin
United States
Dimensions
Cord Length
50 ft
Details
Max. Amps
50 A
Voltage
125/250V
Standards
UL Listed
Color
White
Description/Special Features
Moisture Resistance IP56 (Boatside)
Application
Ship-To-Shore Cables
Material
Copper
Item Type
Pre-Wired with Molded Male and Female Ends
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
50 A
Voltage Rating
125/250 VAC
Phase
Single Phase
Current / Amperage Rating
50 A
Current Rating
50 A
Jacket
PVC
Environmental Conditions
Indoor and Outdoor
Industry Standard(s)
UL Listed
Performance
Environmental - Moisture Resistance - IP56 Suitability (Boatside)
Wattage
12500
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Ship to Shore Cableset, 30A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.