Hubbell Wiring Device-Kellems

Locking Devices, Twist-Lock®, VariLoad, Female Connector Body, 30A 250V DC/600V AC, Non-NEMA, Screw Terminal, Unique Center Pin


product price: $243.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Size #14 AWG to #10 AWG
  • Environmental Conditions Indoor Dry Unless Protected By Additional Means
  • Dimensions 2.13 in x 2.13 in x 3.79 in
  • OEM Brand Name Hubbell Wiring Device-Kellems
  • Industry Standard(s) Certified to CSA C22.2 No.42 Listed to UL 498
See all product information

Product Information

Dimensions

Wire Size #14 AWG to #10 AWG
Dimensions 2.13 in x 2.13 in x 3.79 in
Display Size Standard

Details

Item Type 30A Variload® Connector
Environmental Conditions Indoor Dry Unless Protected By Additional Means
OEM Brand Name Hubbell Wiring Device-Kellems
Industry Standard(s) Certified to CSA C22.2 No.42 Listed to UL 498
Amperage Rating 30 A
Current Rating 30 A
Cable Range 0.625 - 1.00 in
Current / Amperage Rating 30 A
Voltage Rating Description 250 VDC/600 VAC
Insulation Insulated Body
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires 5-Wire
Connectivity Pressure Terminal Screws
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #14 AWG - #10 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware Cord Mounted

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock,VariLoad,Female Connector Body, 30A 250V DC/600V AC, 4-Pole 5-WireGrounding, Non-NEMA, Screw Terminal, Black, Unique "A" Center Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.