Zoro Homepage

Locking Inlet, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, White

  • Mfr # HBL8815C

  • Zoro # G3161536


product price: $22.39
/ea

Key Features

Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8815C
Zoro #
G3161536
UPC #
783585180755
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Overall Depth
1.72 in
Mount Hole Center-to-Center Width
2.19 in
Maximum Wire Size
8 AWG
Flange Diameter
2.56 in
Wire Size
#12 AWG
Width
2.56 in
Dimensions
2.56 in x 2.56 in x 1.72 in
Length
2.56 in
Height
1.72 in

Details

Item
Locking Plug
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Cover Type
No Cover
IP Rating
Not Rated
Standards
Federal Specification W-C-596, UL 94/CSA C22.2 No. 0.17
Resistance Properties
Impact Resistant
Flange Type
Flanged
Special Features
Molded In or Stamped On
Grade
Federal Specification
Material
zinc plated
Wiring Style
Standard
Market
Industrial
Number of Blades
2
Blade Material
Brass
For Location
Indoor
NEMA Plug Configuration
L2-20P
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Includes
Mounting Screws
Horsepower Rating
2 hp
Maximum Operating Temperature
167 Degrees F
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
For Environment
Dry
Polarized
Yes
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498
Flange Material
Natural White Nylon
Lock Type
Twist-lock
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Dielectric Strength
Withstands 2,000V minimum
Application
Extra Heavy Duty Industrial
Amperage Rating
20 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
NEMA Configuration
L2-20
NEMA Receptacle Configuration
L2-20P

Description

The HUBBELL 20A Flanged Inlet Locking Receptacle is a twist-lock inlet suitable for use in industrial environments. It features a 2-pole, 2-wire configuration and is rated for 250V AC and up to 20 amps. The device includes a nylon housing with a flanged design, backwired screw terminals that accept #16 AWG to #8 AWG copper wire, and mounting hardware for installation in indoor dry locations.


Key Features of the HUBBELL 20A Flanged Inlet Locking Receptacle:

  • Amperage/Voltage: Rated for 20 A at 250V AC

  • NEMA Configuration: L2-20P twist-lock inlet

  • Construction: Thermoplastic (nylon) housing with natural white nylon flange

  • Terminals: Backwired screw terminals compatible with slotted, Phillips, and Robertson drivers; accommodates #16–#8 AWG solid or stranded copper wire

  • Dielectric Strength: Rated to a minimum of 2,000V

  • Operating Temperature Range: -40°C to +75°C (without impact)

  • Flammability Rating: UL94 HB per UL94/CSA C22.2 No.0.17 standards

  • Mounting Hardware: Includes mounting screws; flange diameter is 2.56 in.

  • Standards Compliance: Meets Federal Specification W-C-596; RoHS compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products