Locking Plug, L6-20P, 20 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2321ST

  • Zoro # G906170859


product price:  $27.68
/ea

Key Features

NEMA Plug Configuration
L6-20P
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2321ST
Zoro #
G906170859
UPC #
783585681962
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Federal Specification
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
Maximum Operating Temperature
75 Degrees C
Blade Material
Copper Alloy
Market
Industrial
Polarized
Yes

Description

• Faster termination time
• No need for torque wrench
• Strong steel spring eliminates strand relaxation
• Funnel shaped wire entry for ease of termination.
• Superior cord grip design protects terminations from excess strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products