Locking Plug, L15-20P, 20 A, 250V AC, Three Phase, 3 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2421ST

  • Zoro # G106170819


product price:  $42.93
/ea

Key Features

NEMA Plug Configuration
L15-20P
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2421ST
Zoro #
G106170819
UPC #
783585681580
Country of Origin
China

Dimensions

For Minimum Cable Diameter
0.35 in
For Maximum Cable Diameter
1.15 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L15-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Federal Specification
IP Rating
IP20
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
Polarized
Yes
Blade Material
Copper Alloy
Maximum Operating Temperature
75 Degrees C
Series
EdgeConnectâ„¢

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Funnel shaped wire entry for ease of termination
• Superior cord grip design protects terminations from excess strain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.