Locking Plug, L22-30P, 30 A, 277/480V AC, Three Phase, 4 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2821ST

  • Zoro # G806170829


product price:  $61.09
/ea

Key Features

NEMA Plug Configuration
L22-30P
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2821ST
Zoro #
G806170829
UPC #
783585681566
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L22-30P
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Federal Specification
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Blade Material
Copper Alloy
Housing Material
Nylon
Series
EdgeConnectâ„¢

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Funnel shaped wire entry for ease of termination
• Superior cord grip design protects terminations from excess strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products