Zoro Homepage

Locking Plug, L5-30P, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Gray

  • Mfr # HBL2611F

  • Zoro # G9981876


product price: $48.85
/ea

Key Features

NEMA Plug Configuration
L5-30P
Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2611F
Zoro #
G9981876
UPC #
783585038759
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in
Cord Size
0.360 in to 0.930 in
Face Diameter
1.97 in
Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Body Length
2.26 in
Outside Diameter
2.26 in
Wire Size
#16 AWG to #8 AWG
Length
2.26 in
Height
2.75 in
Dimensions
2.26 in x 2.26 in x 2.75 in
Width
2.26 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Gray
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
Grade
Industrial
Application
Extra Heavy Duty Industrial
Market
Industrial
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees C
For Location
Indoor
Maximum Operating Temperature
75 Degrees C
Housing Material
Nylon
Blade Material
Brass
For Environment
Dry
Polarized
Yes
Flammability
HB or better per UL94/CSA 22.2 No.0.17
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Range
0.360"-0.930" (9-24)
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Cord Type
All Listed Portables
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Cord Mounted
Amps
30
Antimicrobial
No

Description

The HUBBELL 30A Locking Plug L5-30P is a locking plug rated for use in demanding environments where a secure electrical connection is required. It features a two-pole, three-wire configuration and is rated for 30 amps at 125V AC. The plug includes a cord grip design intended to reduce strain on terminations, as well as a clear, funnel-shaped wire entry assists with wiring. An integral dust shield helps keep the wiring chamber free from dust and contaminants.


Key Features of the HUBBELL 30A Locking Plug L5-30P:

  • Current/Voltage Rating: Rated for 30A, 125V AC

  • NEMA Configuration: L5-30P (locking type)

  • Cord Range: Accepts cable diameters from 0.360" to 0.930"

  • Wire Size Compatibility: Accommodates #16 AWG to #8 AWG stranded copper wire

  • Material Construction: constructed with materials specified as nylon housing and brass blades

  • Operating Temperature Range: -40°C minimum (without impact) to +75°C maximum continuous use

  • Screw Terminals: Standard screw terminal connections for secure wiring

  • Standards Compliance: Certified to CSA C22.2 No.42, UL 498, Federal Specification W-C-596

  • Ingress Protection Rating: IP20 – suitable for indoor dry locations unless otherwise protected

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products