Zoro Homepage

Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL4570CST

  • Zoro # G113370448


product price: $13.25
/ea

Key Features

NEMA Plug Configuration
L6-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4570CST
Zoro #
G113370448
UPC #
783585719702
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Length
3.28 in
Minimum Wire Size
14 AWG
Face Diameter
1.527 in
Maximum Wire Size
10 AWG
Body Length
2.096 in
Outside Diameter
1.32 in

Details

Item
Locking Plug
NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
CSA C22.2, Fed. Spec. W-C596G
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
General Use
Housing Material
Nylon
Blade Material
Copper Alloy
Features
Superior Cord Grip Design Protects Terminations from Excess Strain
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Midget Locking
No
Polarized
Yes
Horsepower Rating
1 1/2 hp
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Industrial

Description

Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Face Diameter 1.527 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade General Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products