Zoro Homepage

Locking Plug, L9-30P, 30 A, 600V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL2651

  • Zoro # G500701572


product price: $40.35
/ea

Key Features

NEMA Plug Configuration
L9-30P
Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2651
Zoro #
G500701572
UPC #
783585039046
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.325 in
Cord Size
.360"-.930"
Wire Size
#16 AWG to #8 AWG
Length
2.26 in
Width
2.26 in
Height
2.75 in
Dimensions
2.26 in x 2.26 in x 2.75 in

Details

Item
Locking Plug
NEMA Plug Configuration
L9-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
FED SPEC UL/CSA, Terminals identified in accordance with UL 498
Resistance Properties
Moisture Resistance
Material
Nylon
Application
Extra Heavy Duty Industrial
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Blade Material
Brass
Amperage Rating
30 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Type
All Listed Portables
Dielectric Strength
Withstands 2,000V minimum
Cord Range
0.325"-0.930"
Material - Mounting Hardware
Cord Mounted
Wiring Style
Standard

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 30A 600V AC, 2-Pole 3-Wire Grounding, L9-30P, Screw Terminal,Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.