Zoro Homepage

Locking Plug, Non-NEMA, 50 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Gray

  • Mfr # HBL25515

  • Zoro # G5170654


product price: $835.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL25515
Zoro #
G5170654
UPC #
783585016054
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.30 in
For Minimum Cable Diameter
0.83 in
Cord Size
0.830 in to 1.300 in
Body Length
4.81 in
Outside Diameter
3.03 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
IP Rating
IP30
Standards
CSA Certified, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Hospital
Material
Nylon
Housing Material
Nylon
Polarized
Yes
Housing Material Finish
Epoxy Coated
Amps
50
Antimicrobial
No
NEMA Configuration
Non-NEMA, 3 Blade

Description

The HUBBELL 50A Hospital Locking Plug is an electrical plug rated for hospital-grade applications with locking configuration. It features a non-NEMA, 3-blade configuration rated for 50 amps and 250V AC, with a shrouded design at the connection point to help prevent accidental disconnection. The plug is constructed from impact- and chemical-resistant nylon with an epoxy-coated finish.


Key Features of the HUBBELL 50A Hospital Locking Plug:

  • Current/Voltage Rating: Rated for 50 amps and 250V AC single-phase power

  • Configuration: Non-NEMA, locking type with three blades (2 poles, 3 wires), polarized and grounded

  • Cord Accommodation: Accepts cable diameters from 0.83 in to 1.30 in; straight connection orientation

  • Construction: Nylon housing with epoxy coating

  • Grade: Hospital grade; suitable for medical facility requirements

  • Wire Connection Type: Screw terminals; standard wiring style

  • Shrouded Design at the connection point

  • IP Rating: IP30 – provides limited protection against solid objects larger than 2.5 mm

  • Certifications: CSA Certified, UL Listed standards compliance

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products