Zoro Homepage

Locking Receptacle, 20/30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Blue

  • Mfr # HBL25250

  • Zoro # G700702317


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20/30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL25250
Zoro #
G700702317
UPC #
783585017594
Country of Origin
United States

Dimensions

Wire Size
#12 AWG; 30A #10 AWG
Width
3.28 in
Height
3.67 in
Length
4.56 in
Dimensions
4.56 in x 3.28 in x 3.67 in

Details

Item
Locking Receptacle
Current Rating
20/30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Blue
Cover Type
Flip-Up Cover
IP Rating
IP30
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Resistance Properties
Impact Resistant, Moisture Resistant
Material
zinc plated Steel
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Flammability
UL 94 V0 for Receptacles and Inlets.HB or better for Plugs and Connectors
Spring Material
.032" Bronze
Terminal Designations
Terminals identified in accordance with UL 498
Lock Type
Hubbellock
Base Material
Cast Aluminum
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
NEMA Receptacle Configuration
Non-NEMA

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Receptacle, 30A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, ScrewTerminal, Blue, With FS/FD Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products