Locking Receptacle, 25 A, 250V AC, Flush Mount, Blue
Mfr # HBLPMIDBL
Zoro # G3790783
product price: $12.45
/eaKey Features
Current Rating
25 A
Voltage Rating
250V AC
Housing Color
Blue
Mount Type
Flush
Cover Type
No Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLPMIDBL
Zoro #
G3790783
UPC #
783585539126
Country of Origin
China
Details
Item
Locking Receptacle
Current Rating
25 A
Voltage Rating
250V AC
Housing Color
Blue
Mount Type
Flush
Cover Type
No Cover
Standards
C22.2 No. 182.3, UL, cUL, cULus
Cap Type
No Cap
Wire Connection Type
.25 Sta-Kon™ style connectors
Description
Insul-Lock,Panel Mount Inlet,Divided,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.