Locking Receptacle, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Spring Clamp Terminals, White

  • Mfr # HBL2316ST

  • Zoro # G006171312


product price:  $45.19
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2316ST
Zoro #
G006171312
UPC #
783585719337
Country of Origin
China

Dimensions

Face Diameter
2.88 in
Minimum Wire Size
14 AWG
Overall Depth
2.67 in
Maximum Wire Size
8 AWG
Flange Diameter
2.04 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Flange Type
Flanged
Standards
Federal Specification, cULus Listed
Resistance Properties
Impact Resistant
IP Rating
IP20
Number of Gangs
1
NEMA Enclosure Rating
1
Housing Material
Nylon
Includes Mounting Hardware
No
Shrouded
Yes
Includes
Mounting Hardware
AFCI
No
Polarized
Yes
Housing Material Finish
Natural
Market
Industrial
Contact Material
Copper
Connection Orientation
Straight
Series
EdgeConnectâ„¢

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125V AC, AFCI No, Contact Material Copper, Cover Type No Cover, Face Diameter 2.88 in, Flange Diameter 2.04 in, Grounding Grounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products