Locking Receptacle, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals, White

  • Mfr # HBL2326ST

  • Zoro # G906171320


product price:  $45.49
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2326ST
Zoro #
G906171320
UPC #
783585719313
Country of Origin
China

Dimensions

Overall Depth
2.67 in
Flange Diameter
2.04 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Face Diameter
2.88 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Flange Type
Flanged
Standards
Federal Specification, cULus Listed
Resistance Properties
Impact Resistant
NEMA Enclosure Rating
1
IP Rating
IP20
Housing Material
Nylon
Number of Gangs
1
Polarized
Yes
Market
Industrial
Includes
Mounting Hardware
Housing Material Finish
Natural
Contact Material
Copper
Includes Mounting Hardware
No
Connection Orientation
Straight
AFCI
No
Series
EdgeConnectâ„¢

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, AFCI No, Contact Material Copper, Cover Type No Cover, Face Diameter 2.88 in, Flange Diameter 2.04 in, Grounding Grounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products