Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Black

  • Mfr # HBL2510ST
  • Zoro # G406171325

product price: 
$
56.63
/ea

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2510ST
Zoro #
G406171325
UPC #
783585788500
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Includes
Mounting Strap
Connection Orientation
Straight
Shrouded
No
Number of Gangs
1
Contact Material
Brass
Includes Mounting Hardware
Yes
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Market
Industrial
Polarized
Yes
Horsepower Rating
2 hp
NEMA Enclosure Rating
1
Housing Material
Nylon
For Environment
Dry
Maximum Operating Temperature
167 Degrees F
Amperage Rating
20 A
UL 94 Flammability Rating
V-2

Dimensions

Maximum Wire Size
8 AWG
Face Plate Height
2.77 in
Overall Depth
1.23 in
Face Plate Width
1.7 in
Face Diameter
1.563 in
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
16 AWG
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Width
1.7 in
Height
1.468 in
Dimensions
3.28 in x 1.7 in x 1.468 in

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• High-impact, abuse-resistant nylon face
• Face color coding by voltage facilitates locating and mating of proper devices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products