Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L22-20R, 20 A, 277/480V AC, Three Phase, 4 Pole, Flush Mount, White

  • Mfr # HBL2526ST

  • Zoro # G206171327


product price:  $112.32
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2526ST
Zoro #
G206171327
UPC #
783585719238
Country of Origin
China

Dimensions

Face Plate Height
2.77 in
Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.28 in
Maximum Wire Size
8 AWG
Overall Depth
2.27 in
Flange Diameter
2.23 in
Face Diameter
3.06 in
Minimum Wire Size
16 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA C22.2, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Contact Material
Brass
Horsepower Rating
5 hp
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Shrouded
No
Maximum Operating Temperature
167 Degrees F
AFCI
No
For Location
Indoor
For Environment
Dry
Number of Gangs
1
Polarized
Yes
NEMA Enclosure Rating
1
Market
Industrial
Housing Material
Nylon
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F

Description

EdgeConnectTM Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high quality result.
• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Funnel shaped wire entry for ease of termination.
• Backwired termination for ease of installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products