Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L15-30R, 30 A, 250V AC, Single Phase, 3 Pole, Flush Mount, Black

  • Mfr # HBL2720ST
  • Zoro # G606171347

product price: 
$
73.37
/ea

Key Features

NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2720ST
Zoro #
G606171347
UPC #
783585788555
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Housing Material
Nylon
NEMA Enclosure Rating
1
Polarized
Yes
Horsepower Rating
3 hp
AFCI
No
Shrouded
No
Minimum Operating Temperature
-40 Degrees F
Number of Gangs
1
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
Includes Mounting Hardware
Yes
Includes
Mounting Strap
Connection Orientation
Straight
Amperage Rating
30 A
UL 94 Flammability Rating
V-2

Dimensions

Face Diameter
1.56 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in
Face Plate Width
1.7 in
Overall Depth
1.468 in
Face Plate Height
2.77 in
Maximum Wire Size
8 AWG
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Width
1.7 in
Dimensions
3.28 in x 1.7 in x 1.468 in
Height
1.468 in

Description

The HUBBELL Locking Receptacle is a 30A, 250V AC twist-lock receptacle intended for use in commercial and industrial settings. Featuring spring clamp terminals that do not require screwdrivers or torque wrenches, this device allows for faster termination without the need for additional tools. High-impact nylon housing provides durability, while face color coded by voltage aids in identifying and mating with compatible devices.


Key Features of the HUBBELL Locking Receptacle:

  • Amperage/Voltage Rating: Rated for 30 amps at 250V AC single phase

  • NEMA Configuration: L15-30R locking configuration with polarization

  • Wire Connection Type: Spring clamp terminals support solid (14–10 AWG) and stranded (14–8 AWG) wires, including compact stranded types

  • Contact Material: Brass contacts

  • Housing Material: Impact-resistant nylon construction; UL 94 V-2 flammability rating

  • Operating temperature range: -40°F to 167°F environments

  • Mount Type & Hardware: Flush mount design; includes mounting strap and hardware

  • Circuit Details: Grounded, three poles, four wires configuration

  • NEMA Enclosure/IP Rating: NEMA type 1 enclosure; IP20 rated protection against solid objects over 12mm

  • Standards Compliance: Meets CSA C22.2 and UL 498 standards for performance requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products