Locking Receptacle, Non-NEMA, 50 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # CS8169

  • Zoro # G1977464


product price:  $129.06
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8169
Zoro #
G1977464
UPC #
783585828503
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
10 AWG
Wire Size
#10 AWG min #6 AWG max
Length
2.69 in
Height
2.36 in
Dimensions
2.69 in x 2.11 in x 2.36 in
Width
2.11 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
4, 4X, 12
Standards
CSA Certified C22.2 No.42, UL 498
Resistance Properties
Heat Resistant
Flange Type
Non-Flanged
Special Features
With Locking Cover
Wiring Style
Standard
Grade
Industrial
Mounting Type
Flush Mount
Material
Impact Modified PBT
For Environment
Dry
Maximum Operating Temperature
167 Degrees F
Housing Material
Phenolic
Contact Material
Brass
Polarized
Yes
Connection Orientation
Straight
For Location
Indoor
Market
Industrial
AFCI
No
Number of Gangs
1
Minimum Operating Temperature
-40 Degrees F
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
twist-lock
Spring Material
.100"/.040" Brass
Application
Heavy Duty Industrial
Amperage Rating
50 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG solid or stranded copper wire only
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
NEMA Rating
4, 4X, 12
Amps
50

Description

Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
• Thermoset construction offers high heat resistance
• Armored housing provides superior impact resistance
• One piece contacts provide low operating temperatures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.