Zoro Homepage

Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2420RT

  • Zoro # G100702009


product price: $44.96
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2420RT
Zoro #
G100702009
UPC #
783585234458
Country of Origin
United States

Dimensions

Wire Size
#12AWG
Width
1.37 in
Height
1.23 in
Length
2.37 in
Dimensions
2.37 in x 1.37 in x 1.23 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Non-Flanged
Application
Heavy Duty Industrial
Wiring Style
Standard
Material
zinc plated Steel
Special Features
Molded In or Stamped On
Base Material
Nylon Polyester
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
twist-lock
Spring Material
.040" Brass
Flammability
HB or better per UL94 or CSA 22.2 No. 0.6
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
20 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding,L15-20R, Ring Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products