Zoro Homepage

Locking Receptacle, L9-30R, 30 A, 600V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2650

  • Zoro # G800701470


product price: $49.55
/ea

Key Features

NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2650
Zoro #
G800701470
UPC #
783585236070
Country of Origin
United States

Dimensions

Wire Size
#10 AWG
Width
1.7 in
Height
1.31 in
Length
3.28 in
Dimensions
3.28 in x 1.7 in x 1.31 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Non-Flanged
Special Features
Molded In or Stamped On
Material
Steel-zinc-plated
Wiring Style
Standard
Application
Heavy Duty Industrial
Lock Type
Twist-lock
Spring Material
.040" Brass
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Base Material
Nylon Polyester
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 600V AC, 2-Pole 3-Wire Grounding, L9-30R, ScrewTerminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products