Zoro Homepage

Locking Receptacle, Non-NEMA, 10/15 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL7580G

  • Zoro # G600701762


product price: $63.85
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7580G
Zoro #
G600701762
UPC #
783585002361
Country of Origin
United States

Dimensions

Wire Size
15A #14 AWG
Width
1.7 in
Height
1.17 in
Length
3.29 in
Dimensions
3.29 in x 1.7 in x 1.17 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
12, 4X
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Type
Non-Flanged
Material
Steel-zinc-plated
Wiring Style
Standard
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Base Material
Black Polyester
Lock Type
Replacement-use
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Spring Material
.031" Brass
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG -#10 AWG solid or stranded copper wire only. Mechanical - Terminal Accommodation - #18-#10 AWG solid or stranded copper wire. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Duplex Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.