Zoro Homepage

Locking Receptacle, Non-NEMA, 30 A, 250V AC, Three Phase, 3 Pole, Surface Mount, Screw Terminals

  • Mfr # HBL21420

  • Zoro # G700701464


product price: $467.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL21420
Zoro #
G700701464
UPC #
783585017426
Country of Origin
United States

Dimensions

Wire Size
#10 AWG - #6 AWG solid or stranded copper wire only.
Height
5.09 in
Length
5.93 in
Width
3.06 in
Dimensions
5.93 in x 3.06 in x 5.09 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver
Mount Type
Surface
Cover Type
Flip-Up Cover
IP Rating
IP30
Standards
Certified for current interrupting at full rated current, UL/CSA
Resistance Properties
Impact Resistant
Flange Type
Flanged
Material
zinc plated Steel
Special Features
Molded In or Stamped On
Wiring Style
Standard
Application
Heavy Duty Industrial
Base Material
Cast Aluminum
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Lock Type
Hubbellock
Terminal Designations
Terminals identified in accordance with UL 498
Spring Material
.032" (.8) Bronze
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flanged Receptacle, 30A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Cast Aluminum, Angled Surface Mounted Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products