Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, Non-NEMA, 50 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL25503

  • Zoro # G2981727


product price: $2,195.10
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL25503
Zoro #
G2981727
UPC #
783585016023
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Wire Size
#4 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black, Gray
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
NEMA Enclosure Rating
3R
Standards
CSA Certified, UL Listed
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Material
Nylon
Wiring Style
Standard
Special Features
With Cast Aluminum Plate Assembly
Grade
Hospital
Mounting Type
Flush Mount
For Environment
Dry
AFCI
No
Housing Material
Thermoplastic
Polarized
Yes
Number of Gangs
1
For Location
Indoor
Flange Shape
Rectangular
Connection Orientation
Straight
Lock Type
mobile-xray
Amperage Rating
50 A
Wattage
12500
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Mobile X-Ray Devices
NEMA Rating
3R
Amps
50

Description

The HUBBELL 50A Hospital Locking Receptacle is a hospital-grade, flush-mount electrical receptacle suitable for use with compatible equipment that requires locking power connections. It features a non-NEMA locking configuration, supports up to 50 amps at 250V AC, and is constructed with a thermoplastic nylon housing. The device includes screw terminal wire connections and accommodates wire sizes up to #4 AWG.


Key Features of the HUBBELL 50A Hospital Locking Receptacle:

  • Amperage/Voltage: Rated for 50 A, 250V AC single-phase applications

  • Configuration: Non-NEMA locking type with polarized design

  • Mounting Type: Flush mount with rectangular flange; screw mounting hardware included

  • Wire Accommodation: Accepts up to #4 AWG wire via screw terminals

  • Material Construction: Thermoplastic nylon housing

  • NEMA Enclosure Rating/IP Rating: NEMA 3R rated (indoor dry locations unless otherwise protected), IP20 protection level

  • Special Feature: Includes cast aluminum plate assembly

  • Standards Compliance: CSA Certified and UL Listed as hospital grade equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products