Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, Circuit-Lock Series, NEMA 1

  • Mfr # HBL1379D

  • Zoro # G2434905


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Operator
Toggle
Depth
3.1 in
Height
4.7 in
Width
3.2 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1379D
Zoro #
G2434905
UPC #
783585202617
Country of Origin
United States

Dimensions

Depth
3.1 in
Height
4.7 in
Width
3.2 in
Mounting Hole Diameter
0.27 in
Hub Diameter
0.5 in
Overall Depth
3.1 in
Mounting Hole Distance - Height
2.75 in
Overall Height
3.15 in
Overall Width
3.2 in

Details

Operator
Toggle
Item
Manual Motor Switch
Number of Poles
3
HP @ 1 Phase - 230V
5 hp
Description/Special Features
Aluminum Enclosure
Phase Loss Sensitivity
No
Standards
UL, CSA
HP @ 3 Phase - 460-575V
15 hp
Number of Gangs
1
Circuit-Lock Item
NEMA 1 Disconnect Switches
Circuit-Lock Enclosure
Aluminum
Circuit-Lock Wiring Style
Side Wired
Phase
3
Minimum Operating Temperature
-40 Degrees F
Hub Type
Feed Through
NEMA Enclosure Rating
NEMA 1
Starter Style
NEMA
Current AC
30 A
Horsepower @ Three Phase - 600V AC
20 hp
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Pilot Light
No
Terminal Connection Type
Screw
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
600V AC
Maximum Operating Temperature
167 Degrees F
Series
Circuit-Lock

Description

Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 20 hp, Includes Pilot Light No, Number of Poles 3, Number of Required Thermals Not Applicable, Operator Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.