Zoro Homepage

MARINE CABLE, 25', 30A 125V, WH

  • Mfr # HBL61CM03W

  • Zoro # G200701520


product price: $230.85
/ea
Sold in multiples of 3 for $692.55
Free Shipping & Returns

Key Features

Max. Amps
30 A
Cord Length
25 ft
Voltage
125V
Standards
UL Listed
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL61CM03W
Zoro #
G200701520
UPC #
783585807850
Country of Origin
United States

Dimensions

Cord Length
25 ft

Details

Max. Amps
30 A
Voltage
125V
Standards
UL Listed
Color
White
Description/Special Features
Moisture Resistance IP56 (Boatside)
Material
Copper
Application
Ship-To-Shore Cables
Current / Amperage Rating
30 A
Amperage Rating
30 A
Item Type
Pre-Wired with Molded Male and Female Ends
Jacket
PVC
Voltage Rating
125 VAC
Industry Standard(s)
UL Listed
Wattage
3750
Performance
Environmental - Moisture Resistance - IP56 Suitability (Boatside)
Current Rating
30 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Phase
Single Phase
Environmental Conditions
Indoor and Outdoor

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, L5-30,White, 25' Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.