
Locking Devices, Twist-Lock, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, White, LED Indicators
Mfr # HBL61CM42WLED
Zoro # G100702115
product price: $1,098.99
/ea
Free Shipping & Returns
Key Features
Cord Length
300
Color
White
Material
Copper
Voltage Rating
125/250 VAC
Application
Ship-To-Shore Cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL61CM42WLED
Zoro #
G100702115
UPC #
783585310763
Country of Origin
United States
Dimensions
Cord Length
300
Details
Color
White
Material
Copper
Voltage Rating
125/250 VAC
Application
Ship-To-Shore Cables
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Moisture Resistance - IP56 Suitability
Item Type
Pre-Wired with Molded Male and Female Ends
Amperage Rating
50 A
Current Rating
50 A
Wattage
12500
Environmental Conditions
Indoor and Outdoor
Phase
Single Phase
Industry Standard(s)
UL Listed
Current / Amperage Rating
50 A
Jacket
PVC
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125/250V, 3-Pole 4-Wire Grounding,Non-NEMA, White, LED Indicators, 25' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.