Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Connector, 100 A, 120/208V AC, 4 Pole, IEC Grounding, NEMA 4X

  • Mfr # M5100C9R
  • Zoro # G400702570

product price: 
$
1,152.90
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Phase
3-Phase
Number of Poles
4
Number of Wires
5
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M5100C9R
Zoro #
G400702570
UPC #
783585510033
Country of Origin
United States
Item
Watertight Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
120/208V AC
Phase
3-Phase
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Yellow
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Application
Marine Wiring Devices
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Number Of Conductors
5-Wire Grounding
Material - Mounting Hardware
Cord Mounted
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Insulation
Insulated Body
Style
Reverse Service
Environmental Conditions
Watertight
Conductor Range
#3 AWG to #1/0 AWG
Series
Corrosion Resistant
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.

Dimensions

Display Size
Standard
For Maximum Cable Diameter
1.94 in
For Minimum Cable Diameter
1.065 in

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Female, Connector Body, 100A 3-Phase Wye120/208VAC, 4-Pole 5-Wire Grounding, Terminal Screws, Yellow, ReversedService

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products